SKU:
DOR0850160W
MPN:
5975248
£78.99
Ex VAT
£94.79
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E108 HSS Straight Flute Tap Set - UNC
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760082232 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975248 |
Number of Pieces | 3 |
Overall Length | 75mm |
Series | E108 |
Shank Diameter | 7 |
Square Width | 7mm |
Tap Type | Straight Flute |
Thread Length | 27mm |
Thread Size | 1/2in. |
Thread Standard | UNC |
UNSPSC Code | 27112806 |