SKU:
DOR0850160M
MPN:
5975250
£43.79
Ex VAT
£52.55
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E108 HSS Straight Flute Tap Set - UNC
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760082317 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975250 |
Number of Pieces | 3 |
Overall Length | 56mm |
Series | E108 |
Shank Diameter | 4.9mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Length | 17mm |
Thread Size | 1/4in. |
Thread Standard | UNC |
UNSPSC Code | 27112806 |