SKU:
DOR0850161F
MPN:
5975251
£259.00
Ex VAT
£310.80
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E108 HSS Straight Flute Tap Set - UNC
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760082119 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975251 |
Number of Pieces | 3 |
Overall Length | 110mm |
Series | E108 |
Shank Diameter | 16 |
Square Width | 16mm |
Tap Type | Straight Flute |
Thread Length | 38mm |
Thread Size | 1in. |
Thread Standard | UNC |
UNSPSC Code | 27112806 |