SKU:
DOR0850161A
MPN:
5975686
£127.00
Ex VAT
£152.40
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E108 HSS Straight Flute Tap Set - UNC
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760082638 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975686 |
Number of Pieces | 3 |
Overall Length | 80mm |
Series | E108 |
Shank Diameter | 9mm |
Square Width | 9mm |
Tap Type | Straight Flute |
Thread Length | 32mm |
Thread Size | 5/8in. |
Thread Standard | UNC |
UNSPSC Code | 27112806 |