SKU:
DOR0850160D
MPN:
5975522
£40.49
Ex VAT
£48.59
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E108 HSS Straight Flute Tap Set - UNC
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760082676 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975522 |
Number of Pieces | 3 |
Overall Length | 45mm |
Series | E108 |
Shank Diameter | 3mm |
Square Width | 3mm |
Tap Type | Straight Flute |
Thread Length | 10mm |
Thread Size | No.6 |
Thread Standard | UNC |
UNSPSC Code | 27112806 |