SKU:
DOR0850163A
MPN:
5975579
£124.00
Ex VAT
£148.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Series E111 Straight Flute Tap Set - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760083147 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975579 |
Number of Pieces | 2 |
Overall Length | 80mm |
Series | E111 |
Shank Diameter | 11 |
Square Width | 11mm |
Tap Type | Straight Flute |
Thread Length | 22mm |
Thread Size | 3/4in. |
Thread Standard | UNF |
UNSPSC Code | 27112806 |