SKU:
DOR0850162P
MPN:
5975590
£42.79
Ex VAT
£51.35
Inc VAT
14 Variations Available
Product Details
Product Specification
Series E111 Straight Flute Tap Set - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760083178 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975590 |
Number of Pieces | 2 |
Overall Length | 63mm |
Series | E111 |
Shank Diameter | 5.5mm |
Square Width | 5.5mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | 3/8in. |
Thread Standard | UNF |
UNSPSC Code | 27112806 |