SKU:
DOR0850162R
MPN:
5975632
£75.49
Ex VAT
£90.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Series E111 Straight Flute Tap Set - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760083352 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975632 |
Number of Pieces | 2 |
Overall Length | 63mm |
Series | E111 |
Shank Diameter | 6.2mm |
Square Width | 6.2mm |
Tap Type | Straight Flute |
Thread Length | 15mm |
Thread Size | 7/16in. |
Thread Standard | UNF |
UNSPSC Code | 27112806 |