SKU:
DOR0850163C
MPN:
5975640
£157.00
Ex VAT
£188.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Series E111 Straight Flute Tap Set - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760083383 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975640 |
Number of Pieces | 2 |
Overall Length | 90mm |
Series | E111 |
Shank Diameter | 14.5mm |
Square Width | 14.5mm |
Tap Type | Straight Flute |
Thread Length | 22mm |
Thread Size | 7/8in. |
Thread Standard | UNF |
UNSPSC Code | 27112806 |