SKU:
DOR0850162W
MPN:
5975658
£62.49
Ex VAT
£74.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Series E111 Straight Flute Tap Set - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760083444 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975658 |
Number of Pieces | 2 |
Overall Length | 70mm |
Series | E111 |
Shank Diameter | 9mm |
Square Width | 9mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | 9/16in. |
Thread Standard | UNF |
UNSPSC Code | 27112806 |