SKU:
DOR0850162H
MPN:
5975574
£29.79
Ex VAT
£35.75
Inc VAT
14 Variations Available
Product Details
Product Specification
Series E111 Straight Flute Tap Set - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760082966 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975574 |
Number of Pieces | 2 |
Overall Length | 50mm |
Series | E111 |
Shank Diameter | 4.9mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Length | 14mm |
Thread Size | No.10 |
Thread Standard | UNF |
UNSPSC Code | 27112806 |