SKU:
DOR0850164H
MPN:
5975514
£42.79
Ex VAT
£51.35
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Series E115 British Standard Whitworth thread set NO8, of straight flute serial taps, is designed for the British Standard Whitworth thread BSW 1/8" with 40 TPI and a Medium class of fit.
Features and Benefits
• Set of straight flute serial taps NO8 for British Standard Whitworth thread BSW 1/8" with 40 TPI and Medium class of fit
• Shank diameter: 3.5mm
• Made from High-Speed Steel with a bright finish
• Suitable for 1.5xD through or blind hole threading
Typical Applications
• Engineering
• Manufacturing
• Ideal for free machining
• Plain carbon steel
• Non-ferrous metals
Contents
• Taper lead truncated thread profile with a 6-8 x P
• Second lead truncated thread profile with a 3.5-5 x P
• Plug lead truncated thread profile with a 2-3xP plug lead
• Set of 3: Taper, Second, Plug
Standards
• DIN 352 - Thread form standard
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Intermediate Plug Starter |
EAN | 7320760083833 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E1151/4NO8 |
Model | E115 |
Number of Pieces | 3 |
Overall Length | 56mm |
Series | E115 |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Length | 17mm |
Thread Size | 1/4in. |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |