Dormer

E115, Hand Tap Set, 5/8in. x 11 BSW, High Speed Steel, Bright, BSW, Set of 3

SKU:

DOR0850164W

MPN:

5975572

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E115 British Standard Whitworth thread set NO8, of straight flute serial taps, is designed for the British Standard Whitworth thread BSW 1/8" with 40 TPI and a Medium class of fit.


    Features and Benefits
    • Set of straight flute serial taps NO8 for British Standard Whitworth thread BSW 1/8" with 40 TPI and Medium class of fit
    • Shank diameter: 3.5mm
    • Made from High-Speed Steel with a bright finish
    • Suitable for 1.5xD through or blind hole threading


    Typical Applications
    • Engineering
    • Manufacturing
    • Ideal for free machining
    • Plain carbon steel
    • Non-ferrous metals


    Contents
    • Taper lead truncated thread profile with a 6-8 x P
    • Second lead truncated thread profile with a 3.5-5 x P
    • Plug lead truncated thread profile with a 2-3xP plug lead
    • Set of 3: Taper, Second, Plug


    Standards
    • DIN 352 - Thread form standard


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Intermediate Plug Starter

    EAN

    7320760084199

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E1155/8NO8

    Model

    E115

    Number of Pieces

    3

    Overall Length

    90mm

    Series

    E115

    Shank Diameter

    12mm

    Square Width

    9mm

    Tap Type

    Straight Flute

    Thread Length

    36mm

    Thread Size

    5/8in.

    Thread Standard

    BSW

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806