SKU:
DOR0850165L
MPN:
5975642
£71.49
Ex VAT
£85.79
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E119 HSS Straight Flute Tap Set - BSPF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Intermediate Plug |
EAN | 7320760084496 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E1191/2NO9 |
Model | E119 |
Number of Pieces | 2 |
Overall Length | 80mm |
Series | E119 |
Shank Diameter | 16 |
Square Width | 12mm |
Tap Type | Straight Flute |
Thread Length | 18mm |
Thread Size | 1/2in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |