SKU:
DOR0850165E
MPN:
5975657
£30.79
Ex VAT
£36.95
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E119 HSS Straight Flute Tap Set - BSPF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Intermediate Plug |
EAN | 7320760084557 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E1191/8NO9 |
Model | E119 |
Number of Pieces | 2 |
Overall Length | 63mm |
Series | E119 |
Shank Diameter | 7 |
Square Width | 5.5mm |
Tap Type | Straight Flute |
Thread Length | 15mm |
Thread Size | 1/8in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |