SKU:
DOR0850165J
MPN:
5975754
£51.99
Ex VAT
£62.39
Inc VAT
15 Variations Available
Product Details
Product Specification
Series E119 HSS Straight Flute Tap Set - BSPF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Intermediate Plug |
EAN | 7320760084762 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E1193/8NO9 |
Model | E119 |
Number of Pieces | 2 |
Overall Length | 70mm |
Series | E119 |
Shank Diameter | 12 |
Square Width | 9mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | 3/8in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |