Dormer

E515, Hand Tap Set, 1/4in. UNC, High Speed Steel, Bright, UNC, Set of 3

SKU:

DOR0852850D

MPN:

5977052

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (6)

    Product Details

    Series E515 HSS Straight Flute Tap Set - UNC


    Features and Benefits
    • Manufactured from high speed steel for strength and durability
    • Class 2b thread Forms for medium fit tolerance
    • Straight Flute construction
    • Bright Finish
    • Right hand cut


    Contents
    • Set of 3 contains 1 of each taper, second and plug lead


    Typical Applications
    • Through or blind hole
    • Free machining
    • Tool steel
    • Copper
    • Copper alloys


    Standards
    • Sherwood Tap dimensions confirm to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Set

    EAN

    7320760154021

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5151/4NO6

    Number of Pieces

    3

    Overall Length

    66mm

    Series

    E515

    Shank Diameter

    5mm

    Square Width

    5mm

    Tap Type

    Straight Flute

    Thread Length

    13mm

    Thread Size

    1/4in.

    Thread Standard

    UNC

    UNSPSC Code

    27112806