Dormer

E515, Hand Tap Set, 5/8in.UNC, High Speed Steel, Bright, UNC, Set of 3

SKU:

DOR0852910D

MPN:

5976835

£79.99

Ex VAT

£95.99

Inc VAT

IN STOCK (3)

    Product Details

    Series E515 HSS Straight Flute Tap Set - UNC


    Features and Benefits
    • Manufactured from high speed steel for strength and durability
    • Class 2b thread Forms for medium fit tolerance
    • Straight Flute construction
    • Bright Finish
    • Right hand cut


    Contents
    • Set of 3 contains 1 of each taper, second and plug lead


    Typical Applications
    • Through or blind hole
    • Free machining
    • Tool steel
    • Copper
    • Copper alloys


    Standards
    • Sherwood Tap dimensions confirm to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Set

    EAN

    7320760153895

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E5155/8NO6

    Number of Pieces

    3

    Overall Length

    102mm

    Series

    E515

    Shank Diameter

    10

    Square Width

    10mm

    Tap Type

    Straight Flute

    Thread Length

    24mm

    Thread Size

    5/8in.

    Thread Standard

    UNC

    UNSPSC Code

    27112806