SKU:
DOR0852880D
MPN:
5976877
£59.49
Ex VAT
£71.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Series E515 HSS Straight Flute Tap Set - UNC
Features and Benefits
• Manufactured from high speed steel for strength and durability
• Class 2b thread Forms for medium fit tolerance
• Straight Flute construction
• Bright Finish
• Right hand cut
Contents
• Set of 3 contains 1 of each taper, second and plug lead
Typical Applications
• Through or blind hole
• Free machining
• Tool steel
• Copper
• Copper alloys
Standards
• Sherwood Tap dimensions confirm to ISO529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760153963 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5157/16NO6 |
Number of Pieces | 3 |
Overall Length | 85mm |
Series | E515 |
Shank Diameter | 6.3mm |
Square Width | 6.3mm |
Tap Type | Straight Flute |
Thread Length | 19mm |
Thread Size | 7/16in. |
Thread Standard | UNC |
UNSPSC Code | 27112806 |