SKU:
DOR0853850D
MPN:
5976317
£32.79
Ex VAT
£39.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E524 straight flute high speed steel, straight flute unified national fine thread hand tap sets is a versatile tool, suitable for hand and machine tapping.
Features and Benefits
• 1.5 x D usable tool depth to diameter ratio for versatile threading in through or blind holes
• Unified national fine thread construction
• Straight flute taps
• Right hand rotation
• High speed steel tap with bright finish enhances tool durability and performance
• 2B tolerance guarantees precise and reliable thread fits
Typical Applications
• Free machining
• Plain carbon steel
• Copper
• Copper alloys
• Suitable for tapping in blind or through-holes
Standards
• ISO 529 - hand tap standard
• Sets include 1 of each tap: Taper, Second, and Plug
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760153505 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5976317 |
Number of Pieces | 3 |
Overall Length | 66mm |
Series | E524 |
Shank Diameter | 5mm |
Square Width | 5mm |
Tap Type | Straight Flute |
Thread Length | 13mm |
Thread Size | 1/4in. |
Thread Standard | UNF |
UNSPSC Code | 27112806 |