SKU:
DOR0854570D
MPN:
5977357
£37.99
Ex VAT
£45.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series E531 HSS Straight Flute Tap Set - BSW
Features and Benefits
• High speed steel
• Bright finish
• Straight shank
• Right hand cut
• Tolerance medium. 1.5xD
Contents
•Sets include 1 of each tap (Taper, Second, and Plug)
Standards
•Manufactured to ISO529
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second Taper |
EAN | 7320760155257 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5315/16NO6 |
Model | E531 |
Number of Pieces | 3 |
Overall Length | 72mm |
Series | E531 |
Shank Diameter | 6.3mm |
Square Width | 6.3mm |
Tap Type | Straight Flute |
Thread Length | 13mm |
Thread Size | 5/16in. |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |