SKU:
DOR0855620D
MPN:
5976730
£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Series E542 HSS Straight Flute Tap Set - BA
Features and Benefits
• High Speed Steel
• Bright finish
• For through or blind hole
• 1.5xD
• Straight flute
• Manufactured to ISO529
• Set includes 1 of each tap (Taper, Second, and Plug)
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760203705 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E542BA2NO6 |
Number of Pieces | 3 |
Overall Length | 58mm |
Series | E542 |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Straight Flute |
Thread Length | 20mm |
Thread Size | BA2 |
Thread Standard | BA |
UNSPSC Code | 27112806 |