SKU:
DOR0856035D
MPN:
5976484
£79.99
Ex VAT
£95.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E547 HSS Straight Flute Machine Tap Set - BSPF
Features and Benefits
• British standard pipe fine
• Bright Finish
• High speed steel
• 1.5 X D
• Thread form G
• Normal Helix
• No.7 set contains second & plug tap
Typical Applications
• Suitable for through and blind holes
Standards
• Manufactured to ISO 2284
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second |
EAN | 7320760157275 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E5471/2NO7 |
Model | E547 |
Number of Pieces | 2 |
Overall Length | 87mm |
Series | E547 |
Shank Diameter | 16mm |
Square Width | 12.5mm |
Tap Type | Straight Flute |
Thread Length | 26mm |
Thread Size | 1/2in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |