SKU:
DOR0856532D
MPN:
5976462
£137.00
Ex VAT
£164.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E550 BSPT NO7 high speed steel straight flute tap set for use on various materials.
Features and Benefits
• Set of 2 straight flute hand taps
• Made from High-Speed Steel (HSS) with a bright finish
• Usable 1.5×D tool depth to diameter ratio
• Right hand cut
Contents
• 2 taps - 1 second lead tap with a 4-6xP and 1 plug lead tap with a 2-3xP
Typical Applications
• Through holes
• Blind holes
• Free machining threading
• Plain carbon steel
• Copper or copper alloys
Standards
• Dimensions according to ISO 529 standard
• 6H DIN Thread Pitch Diameter Tolerance Zone (high basic pitch diameter)
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second |
EAN | 7320760159460 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
MFR Part No. | E5501/2NO7 |
Model | E550 |
Number of Pieces | 2 |
Overall Length | 87mm |
Series | E550 |
Shank Diameter | 16 |
Square Width | 12.5mm |
Tap Type | Straight Flute |
Thread Length | 26mm |
Thread Size | 1/2in. |
Thread Standard | BSPT |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |