Dormer

E710, Hand Tap Set, 1/2in., High Speed Steel, Bright, NPT, Set of 2

SKU:

DOR0857032D

MPN:

5977625

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (4)

    Product Details

    Series E710 high speed steel straight flute taps set 2.


    Features and Benefits
    • High speed steel
    • Bright Finish
    • National pipe taper thread
    • Normal class of fit
    • 1.5×D Usable Tool Depth to Diameter Ratio
    • Right hand thread direction


    Typical Applications
    • Medium hook for multi-material tapping
    • Pipe fittings and couplings
    • ferrous and non-ferrous materials


    Standards
    ANSI B94.9 - Tap Standard


    Notes
    • NPT threads require the use of a 'sealant' such as teflon tape or pipe compound to ensure a tight joint


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Set

    EAN

    7320760210345

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E7101/2NO7

    Number of Pieces

    2

    Overall Length

    100mm

    Series

    E710

    Shank Diameter

    13.1mm

    Square Width

    13.1mm

    Tap Type

    Straight Flute

    Thread Length

    35mm

    Thread Size

    1/2in.

    Thread Standard

    NPT

    UNSPSC Code

    27112806