£63.49
Ex VAT
£76.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E710 high speed steel straight flute taps set 2.
Features and Benefits
• High speed steel
• Bright Finish
• National pipe taper thread
• Normal class of fit
• 1.5×D Usable Tool Depth to Diameter Ratio
• Right hand thread direction
Typical Applications
• Medium hook for multi-material tapping
• Pipe fittings and couplings
• ferrous and non-ferrous materials
Standards
ANSI B94.9 - Tap Standard
Notes
• NPT threads require the use of a 'sealant' such as teflon tape or pipe compound to ensure a tight joint
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760210321 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E7101/4NO7 |
Number of Pieces | 2 |
Overall Length | 75mm |
Series | E710 |
Shank Diameter | 10.7mm |
Square Width | 10.7mm |
Tap Type | Straight Flute |
Thread Length | 27mm |
Thread Size | 1/4in. |
Thread Standard | NPT |
UNSPSC Code | 27112806 |