SKU:
DOR0850106D
MPN:
5974874
£48.79
Ex VAT
£58.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E102 ISO-Metric thread serial taps with straight flutes, set of size NO8. Cobalt-based high-speed steel with a steam-tempered surface finish, suitable for 1.5xD threading in both through and blind holes, specifically designed for stainless steel and cast-iron materials.
Features and Benefits
• Manufactured from cobalt high speed steel for high resistance and durability
• Suitable for 1.5xD threading in both through and blind holes in stainless steel and cast-iron materials.
• Metric coarse thread form
• Right hand rotation
• Straight flute tap
Contents
• Set of 3: Taper, Second, Plug
• Tap with a truncated thread profile and 6-8 x P taper lead
• Tap with a truncated thread profile and 3.5-5 x P second lead
• Tap with a 2-3xP plug lead
Typical Applications
• Engineering
• Manufacturing
• Ideal for tapping in blind or through-holes
• Cast-iron
• Stainless steel
Standards
• DIN 352 - Thread form standard
• DIN Thread pitch diameter tolerance zone
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second Taper |
EAN | 7320760080191 |
Finish/Coating | Steam Oxide |
ISO Category | K M P S |
Material | Cobalt High Speed Steel |
MFR Part No. | E102M6NO8 |
Model | E102 |
Number of Pieces | 3 |
Overall Length | 56mm |
Series | E102 |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | M6 x 1mm |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |