SKU:
DOR0852510D
MPN:
5976682
£48.99
Ex VAT
£58.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Series E513 HSS Straight Flute No.6 Tap Set
Features and Benefits
• Metric Fine
• HSS
• Bright finish
• Straight flute for through or blind holes
• 1.5xD
• Manufactured to ISO 529
• Sizes M10 to M25
Contents
• Set Includes Taper, Second and Plug Taps
• Taper - 7-10 pitch chamfer length
• Second - 3-5 pitch chamfer length
• Bottoming - 1-2 pitch chamfer length
Typical Applications
• Hand or machine taps for use on a wide variety of materials
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second Taper |
EAN | 7320760157084 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E513M10X1.0NO6 |
Model | E513 |
Number of Pieces | 3 |
Overall Length | 80mm |
Series | E513 |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Straight Flute |
Thread Length | 18mm |
Thread Size | M10 x 1mm |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |