noscriptSherwood Hand Tap Set , M18 x 2.5mm, Metric Coarse, High Speed Steel, Bright, Set of 3 0850550D | Cromwell Tools

Sherwood

Hand Tap Set , M18 x 2.5mm, Metric Coarse, High Speed Steel, Bright, Set of 3

SKU:

SHR0850550D

MPN:

0850550D

£73.19

Ex VAT

£87.83

Inc VAT

IN STOCK (7)

    Product Details

    A set of three Sherwood HSS Taps ideal for the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Features and Benefits
    • Manufactured from durable high speed steel
    • Precision ground flutes for accurate thread cutting
    • Features class 2 thread forms with medium fit tolerance
    • Manufactured with a bright finish


    Material Applications
    • Steel
    • Stainless steel
    • Aluminium
    • Cast iron
    • Non-ferrous metals


    Standards
    • Tap dimensions to ISO529
    • Thread Forms are Class 2 medium fit tolerance
    • Straight Flute Individual Sizes IS0 529


    Notes
    • Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
    • Set of 3 - 1 Taper, second and plug


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140181144

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    112mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Tap Type

    Straight Flute

    Thread Length

    30mm

    Thread Size

    M18 x 2.5mm

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806