SKU:
DOR0851220E
MPN:
5975711
£17.49
Ex VAT
£20.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E500 set of straight flute hand taps NO7 for ISO-Metric thread for hand or machine tapping in a wide variety of materials.
Features and Benefits
• Metric thread sizes M1 to M24
• High speed steel construction
• Bright finish
• 6H class of fit
• Straight flute design
• 1.5XD through or blind hole depth
Contents
• Set No.7 contains 1 Second tap and 1 Plug Tap
• Second - 3-5 pitch chamfer length
• Plug - 1-2 pitch chamfer length
Typical Applications
• Through or blind holes
• Free machining
• Plain carbon steel materials
Standards
• Dimensions according to ISO 529 standard
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug Second |
EAN | 7320760154816 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E500M3NO7 |
Model | E500 |
Number of Pieces | 2 |
Overall Length | 48mm |
Series | E500 |
Shank Diameter | 3.15mm |
Square Width | 2.5mm |
Tap Type | Straight Flute |
Thread Length | 12.5mm |
Thread Size | M3 x 0.5mm |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |