£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for holding engineers taps. Available as a chuck or standard bar type. With an adjustable T-wrench bar.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 5mm |
MFR Part No. | E146 |
Minimum Square Size | 2mm |
Number of Pieces | 1 |
Square Size | 3 - 8mm |
T-Handle Adjustability | Sliding Handle |
T-Handle Length | 127 5mm |
Type | T-handle Chuck Tap Wrench |
UNSPSC Code | 27111720 |
Wrench Body Length | 10 245mm |