£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Standard Bar Tap Wrench
Features and Benefits
• knurled lock-nut design to ensure a constant grip while in use.
• Fixed handle
Typical Applications
• Tapping a blind hole.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095001850 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 7.2mm |
MFR Part No. | E241 |
Minimum Square Size | 2mm |
Number of Pieces | 1 |
Square Size | 2 - 7.2mm |
T-Handle Adjustability | Fixed Handle |
Type | Straight-handle Bar Tap Wrench |
UNSPSC Code | 27111720 |