noscriptGuhring 245 18.50mm HSS TAPER SHANK DRILL 00245 018.500 | Cromwell Tools

Guhring

245 18.50mm HSS TAPER SHANK DRILL

SKU:

GUH0252784T

MPN:

00245 018.500

£49.49

Ex VAT

£59.39

Inc VAT

OUT OF STOCK

    Product Details

    Series 245 HSS Taper Shank Drills
    Metric
    To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    18.5

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Standard Length

    EAN

    4031093075299

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    135mm

    Flute Type

    Spiral

    Helix Angle

    Normal

    Material

    High Speed Steel

    MFR Part No.

    00245 018.500

    Overall Length

    233mm

    Point Angle

    118°

    Point Type

    Thinned Point

    Series

    245

    Shank Diameter Tolerance

    DIN 228

    Standards Met

    DIN 345

    Taper Shank Size

    MT2

    UNSPSC Code

    23241639