£40.79
Ex VAT
£48.95
Inc VAT
49 Variations Available
Product Details
Product Specification
Series 245 HSS Taper Shank Drills
Inch
To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093074735 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 114mm |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | 00245 014.680 |
Overall Length | 212mm |
Point Angle | 118° |
Series | 245 |
Standards Met | DIN 345 |
Taper Shank Size | MT2 |
UNSPSC Code | 23241639 |