SKU:
GUH0252812K
MPN:
00245 025.250
£122.39
Ex VAT
£146.87
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 25.25 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Standard Length |
EAN | 4031093075985 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 165mm |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | 00245 025.250 |
Overall Length | 286mm |
Point Angle | 118° |
Point Type | Thinned Point |
Series | 245 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 345 |
Taper Shank Size | MT3 |
UNSPSC Code | 23241639 |