noscriptGuhring 299 18.00mm HSS DEEP HOLE T/S GT100 DRILL 00299 018.000 | Cromwell Tools

Guhring

299 18.00mm HSS DEEP HOLE T/S GT100 DRILL

SKU:

GUH0260923W

MPN:

00299 018.000

£669.00

Ex VAT

£802.80

Inc VAT

OUT OF STOCK

    Product Details

    Series 298 HSS Taper Shank Extra Length Drills - Metric


    Flute type GT100 - Guhring's parabolic flute design is suitable for a wide range of materials and the most universal - can be used to successfully drill ferrous and non-ferrous materials. Standard GT100 drills incorporate a 130° point angle with a Type A web thin for maximum efficiency. Manufactured to Guhring Standard. Right hand cutting. GT100.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093085601

    ECLASS Code

    21010101

    UNSPSC Code

    23241639