£57.69
Ex VAT
£69.23
Inc VAT
287 Variations Available
Product Details
Product Specification
The Dormer Carbide TiAlN Drill, a high-performance tool designed for precision drilling, features a solid carbide construction with a Titanium Aluminum Nitride (TiAlN) coating. With a 5 times diameter (5 x D) reach and through coolant capabilities, this drill is optimized for efficiency and accuracy. The 140° self-centering point enhances precision during drilling operations. Tailored for use in Stainless Steels and Heat Resistant Materials, this drill excels at producing high-quality holes at elevated speeds and feeds. Whether it's demanding industrial applications or tasks requiring intricate and reliable drilling in challenging materials, the Dormer Carbide TiAlN Drill stands out as a versatile and dependable solution, contributing to enhanced machining performance.
Features and Benefits
• Premium carbide material - specifically designed for drilling stainless steel and other heat resistant super alloys
• High performance drill - capable of producing high quality and accurate holes even at high speeds and feeds (h9 hole tolerance)
• Dormer R467 Solid Carbide TiAlN Coated Force-M Coolant Feed 3xD Drill Bit with 140 degree 4-Facet split point, designed for high performance drilling
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | Coolant Through |
Cutting Direction | Right |
Drill Length Type | Long Series |
EAN | 7320760834602 |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Flute Length | 28 |
Flute Type | Cylindrical shank DIN 6535 HA |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | 7624913 |
Number of Pieces | 1 |
Overall Length | 66mm |
Point Angle | 140° |
Series | Carbide TiAlN |
Shank Diameter Tolerance | 6 |
Standards Met | DIN 6535 HA |
System of Measurement | Metric |
UNSPSC Code | 23241639 |