noscriptGuhring 565 14.00mm HSS GT100 EX/ LENGTH T/S DRILL 00565 014.000 | Cromwell Tools

Guhring

565 14.00mm HSS GT100 EX/ LENGTH T/S DRILL

SKU:

GUH0264112N

MPN:

00565 014.000

£149.00

Ex VAT

£178.80

Inc VAT

OUT OF STOCK

    Product Details

    Series 565 HSS GT100 Parabolic Extra Length Taper Shank Drills - Metric


    Flute type GT100 - Guhring's parabolic flute design is suitable for a wide range of materials and the most universal - can be used to successfully drill ferrous and non-ferrous materials. Standard GT100 drills incorporate a 130° point angle with a Type A web thin for maximum efficiency. Manufactured to Guhring Standard. Right hand cutting. GT100.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093178563

    ECLASS Code

    21010101

    UNSPSC Code

    23241639