£59.99
Ex VAT
£71.99
Inc VAT
58 Variations Available
Product Details
Product Specification
Series 654 HSS Taper Shank Drills - Inch - TiN Coated
Standard drill for drilling of steel and cast steel (alloyed and unalloyed), cast iron, sintered powder metals, German silver and graphite. Type N DIN345.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093208222 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 94mm |
Material | High Speed Steel |
Overall Length | 175mm |
Point Angle | 118° |
Point Type | Thinned Point |
Series | 654 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 345 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |