Dormer

A130 21.25mm HSS MORSE TAPER SHANK DRILL

SKU:

DOR0252793F

MPN:

5969193

£64.99

Ex VAT

£77.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A130 HSS Taper Shank Drills - Metric


    To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    21.3

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Standard Length

    EAN

    7320760023730

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    150mm

    Flute Type

    Spiral

    Material

    High Speed Steel

    MFR Part No.

    A13021.25

    Overall Length

    248mm

    Point Angle

    118°

    Series

    A130

    Standards Met

    DIN 345

    Taper Shank Size

    MT2

    UNSPSC Code

    23241639