SKU:
DOR0252826L
MPN:
5969570
£167.00
Ex VAT
£200.40
Inc VAT
A130 HSS Taper Shank Drills - Metric
To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 32.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Standard Length |
EAN | 7320760024478 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 185mm |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | A13032.5 |
Overall Length | 334mm |
Point Angle | 118° |
Series | A130 |
Standards Met | DIN 345 |
Taper Shank Size | MT4 |
UNSPSC Code | 23241639 |