£23.27
Ex VAT
£27.92
Inc VAT
Product Details
Product Specification
Series A350 Hss Long Series Taper Shank Drills
Steam tempered . Right hand cut. 118° point. 6xD. To DIN341.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Length Type | Long Series |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 90mm |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | A3507.25 |
Overall Length | 170mm |
Point Angle | 118° |
Series | A350 |
Standards Met | DIN 341 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |