£94.99
Ex VAT
£113.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
Series A952 HSS Parabloic Flute Taper Shank Drill - Extra Length - Metric
Parabolic Flute design for efficient chip removal.
Allows greater drilling depths in one pass. Bright
Finish in flutes improves chip flow for soft or non-ferrous
materials. 130° point.
Manufactured to DIN 1870/2
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 7320760419908 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 250mm |
Flute Type | Parabolic |
Material | High Speed Steel |
MFR Part No. | A95211.0 |
Overall Length | 375mm |
Point Angle | 130° |
Series | A952 |
Standards Met | DIN 1870-2 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |