Dormer

A952 30.00mm HSS MORSE TAPER LONG SERIES DRILL DIN 1870/2

SKU:

DOR0254712L

MPN:

5972565

£469.00

Ex VAT

£562.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A952 HSS Parabloic Flute Taper Shank Drill - Extra Length - Metric


    Parabolic Flute design for efficient chip removal.
    Allows greater drilling depths in one pass. Bright
    Finish in flutes improves chip flow for soft or non-ferrous
    materials. 130° point.
    Manufactured to DIN 1870/2


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    7320760420164

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    385mm

    Flute Type

    Parabolic

    Material

    High Speed Steel

    MFR Part No.

    A95230.0

    Overall Length

    580mm

    Point Angle

    130°

    Series

    A952

    Standards Met

    DIN 1870-2

    Taper Shank Size

    MT3

    UNSPSC Code

    23241639