£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Metric
3 morse taper, general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium, alloy and graphite.
Point angle 118°, helix angle: normal, web thickness: standard, relief angle 8° - 20°, tolerance of diameter: h8.
Made to BS328 : 1 1986. Sizes 32mm to 50mm are made to DIN1870/Series 1.
Attribute | Value |
---|---|
Brand | Sherwood |
ECLASS Code | 21010101 |
UNSPSC Code | 23241639 |