£41.79
Ex VAT
£50.15
Inc VAT
6 Variations Available
Product Details
Product Specification
HSS Extra Length Taper Shank Drills - Inch
1 morse taper, general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium, alloy and graphite. Point angle 118°, helix angle: normal, web thickness: standard, relief angle 8° - 20°, tolerance of diameter: h8. Made to BS328 : 1 1986.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/2 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 5036140165021 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Length | 310mm |
Flute Type | Spiral |
Material | High Speed Steel |
Overall Length | 400mm |
Point Angle | 118° |
Standards Met | BS328-1 1986 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |