£60.29
Ex VAT
£72.35
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Slipping clutch type. To suit Indexa tension and compression type tapping chucks. This product can be used with ISO 529 UNC, UNF, BSW, BSF, BA and BSP Taps.
Attribute | Value |
---|---|
A/F | 10mm |
Brand | Indexa |
EAN | 5036140285187 |
ECLASS Code | 21021101 |
For DIN Taps | ISO 529 BA ISO 529 BSF ISO 529 BSP ISO 529 BSW ISO 529 UNC ISO 529 UNF |
Manufacturers Code | 16125 |
Shank | 12.5mm |
Size | SC31/ 2 |
Tap Size | 5/8" BSF 5/8" BSW 5/8" UNC 5/8" UNF |
Thread Size | M16 |
Type | Slipping Clutch |
UNSPSC Code | 27112808 |