Sherwood

1/2"x16 BSF HSSGT SPIRAL FLUTE TAP

SKU:

SHR0851660F

MPN:

0851660F

£31.49

Ex VAT

£37.79

Inc VAT

IN STOCK (50+)

    Product Details

    British standard fine, high speed steel, ground thread spiral flute taps, suitable for hand tap tapping.


    Features and Benefits
    • BSF - British standard fine
    • Manufactured from high speed steel
    • Ground thread construction for precision
    • Spiral flute
    • Right hand thread direction


    Typical Applications
    • Suitable for tapping


    Standards
    • Tap dimensions conform to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    ISO 529

    EAN

    5036140281073

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Material

    High Speed Steel

    Shank Diameter

    9mm

    Square Width

    7.1mm

    Thread Direction

    Right Hand

    Thread Size

    1/2in.

    Thread Standard

    BSF

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806