£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
The HSSGT STR. Flute Plug Tap works well in high speed, automatic tapping operations.
Features and Benefits
• Metric coarse thread standard
• Plug chamfer
Attribute | Value |
---|---|
Brand | Brooke Cutting Tools |
Chamfer | Plug |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | F0110396 |
Pitch | 1.5mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |