SKU:
DOR0850165P
MPN:
5975742
£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Series E119 HSS Straight Flute Plug Tap - BSPF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | DIN 5157 |
EAN | 7320760084755 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5975742 |
Number of Flutes | 4 |
Overall Length | 90mm |
Shank Diameter | 16mm |
Square Width | 16mm |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | 3/4in. |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |